Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class CC

Item #: 929838
Cat #: 194R-FC30-1753S-PY
UPC: 885630165981
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class CC, Rotary, Red/Yellow Handle, Fuse Status Indicator

Overview

Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class CC, Rotary, Red/Yellow Handle, Fuse Status Indicator
Also known as: 885630165981, 194R-FC30-1753S-PY

Specifications

Poles: 3
Volts DC: 250
Color: Red/Yellow
Amps: 30
Class: CC
Volts AC: 600
Type: Fusible Disconnect Switch
IP/NEMA Rating: NEMA 12, NEMA 3, NEMA 4
Poles: 3
Color: Red/Yellow
Class: CC
Type: Fusible Disconnect Switch
Volts DC: 250
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 12, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)