Narrow Slotted Duct, PVC, 1 X 1 X 6'

Item #: 930038

Cat #: F1X1BL6

UPC: 074983074235

to view pricing and more.
Panduct® type F narrow slot wiring duct, 1 W x 1 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, 1 W x 1 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983074235, F1X1BL6

Specifications

Width: 1 in
Color: Orange, Black
Height: 1 in
Material: PVC
Length: 6 ft
Width: 1 in
Height: 1 in
Length: 6 ft
Color: Orange, Black
Material: PVC