A-B 800T-J4KC1A 30mm Selector Switc

Item #: 930315

Cat #: 800T-J4KC1A

UPC: 611320882889

to view pricing and more.
Documents & Guides
ALB 800T-J4KC1A 30MM SELECTOR

Overview

ALB 800T-J4KC1A 30MM SELECTOR
Also known as: 611320882889, 800T-J4KC1A

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches