Reel-Fed Cable Ties, Barbed, Weather Resistant Nylon, Black, 4" Length, 0.82" Max Bundle

Item #: 930411

Cat #: PLT1M-XMR0

UPC: 074983754427

to view pricing and more.
Documents & Guides
Reel-Fed Cable Ties, Barbed, Weather Resistant Nylon, Black, 4" Length, 0.82" Max Bundle, for PAT1M System

Overview

Reel-Fed Cable Ties, Barbed, Weather Resistant Nylon, Black, 4" Length, 0.82" Max Bundle, for PAT1M System

Continuously molded cable ties (up to 5,000 ties/reel) for high productivity and reduced downtime.

Also known as: 074983754427, PLT1M-XMR0

Specifications

Width: 0.980 in
Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.900 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter: 0.087 in
Width: 0.980 in
Weight Capacity: 18 lbs
Length: 3.900 in
Family / Style: Pan-Ty®
Diameter: 0.087 in
Color: Black
Material: Nylon
Size: Miniature
Product Thickness: 0.043 in