Fixture Support Box, Round, 4" Diameter, Black, Non-Metallic
Item #:
930517
Cat #:
PC244OW
UPC:
085339983118
Sign In or Register to view pricing and more.
Fixture Support Box, Round, 4 Inch Diameter, Black, Non-Metallic, For Use With Nonmetallic Sheathed Cable
Overview
Fixture Support Box, Round, 4 Inch Diameter, Black, Non-Metallic, For Use With Nonmetallic Sheathed Cable
Allied Moulded's fixture box is for old work residential construction, 2 Hour Fire Resistive Walls, Suitable For Use In Mounting Wall Sconce Lights, Alarm System Strobe/Speaker, Smoke Detector And Low-Profile Led Lighting.
Also known as: 085339983118, PC244OW, Round cut in
Specifications
Depth: | 3 in |
Mounting: | Bracket |
Diameter: | 4 in |
Cubic Inches: | 24.500 inĀ³ |
Depth: | 3 in |
Diameter: | 4 in |
Mounting: | Bracket |
Cubic Inches: | 24.500 inĀ³ |
Customer Reviews
No reviews for this product
(0)