FUTURE FLOOD 26W 7X6 277V PC2 COOL LED ARM ON-OFF BRONZE

Item #: 930554

Cat #: FFLED26/PC2

UPC: 019813236568

to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 26W 7X6 277V PC2 COOL LED ARM ON-OFF BRONZE

Overview

FUTURE FLOOD 26W 7X6 277V PC2 COOL LED ARM ON-OFF BRONZE
Also known as: 019813236568, FFLED26/PC2

Specifications

Mounting: Arm
Wattage: 26
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Lumens: 4087
Mounting: Arm
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 26
Color: Bronze
Lumens: 4087