Threaded Conduit Nipple, 5" x 12", Aluminum

Item #: 930609
Cat #: 5868
UPC: 786692007311
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 5 Inch x 12 Inch, Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 5 Inch x 12 Inch, Aluminum, For use with Rigid Threaded Conduit
Also known as: 786692007311, 5868

Specifications

Length: 12 in
Diameter: 5 in
Material: Aluminum
Length: 12 in
Material: Aluminum
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)