Threaded Conduit Nipple, 2" x 12", Steel

Item #: 930623

Cat #: 5720

UPC: 786692005607

to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 2 Inch x 12 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 2 Inch x 12 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: 786692005607, 5720

Specifications

Length: 12 in
Material: Steel
Diameter: 2 in
Length: 12 in
Diameter: 2 in
Material: Steel