FUTURE FLOOD 26W LED NEUTRAL ARM ON-OFF 7X6 WHITE

Item #: 930835

Cat #: FFLED26NW

UPC: 019813222431

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 26W LED NEUTRAL ARM ON-OFF 7X6 WHITE

Overview

FUTURE FLOOD 26W LED NEUTRAL ARM ON-OFF 7X6 WHITE
Also known as: 019813222431, FFLED26NW

Specifications

Mounting: Arm
Wattage: 26
Color Temperature: 4000 (Cool White)
Color: White
Lumens: 4043
Light Technology: LED
Mounting: Arm
Color Temperature: 4000 (Cool White)
Lumens: 4043
Wattage: 26
Color: White
Light Technology: LED