Indoor/Outdoor Vinyl Label, Red, 4" x 50'

Item #: 93088

Cat #: 13540

UPC: 754473135409

to view pricing and more.
Documents & Guides
Indoor/Outdoor Vinyl Label, Red, 4 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Overview

Indoor/Outdoor Vinyl Label, Red, 4 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Also known as: 754473135409, 13540

Specifications

Color: Red
Type: Label
Width: 4 in
Length: 50 ft
Color: Red
Width: 4 in
Type: Label
Length: 50 ft