Indoor/Outdoor Vinyl Label, Blue, 4" x 50'

Item #: 93089

Cat #: 13541

UPC: 754473135416

to view pricing and more.
Indoor/Outdoor Vinyl Label, Blue, 4 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Overview

Indoor/Outdoor Vinyl Label, Blue, 4 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer
Also known as: 754473135416, 13541

Specifications

Color: Blue
Type: Label
Width: 4 in
Length: 50 ft
Color: Blue
Width: 4 in
Type: Label
Length: 50 ft