
18/24-Pair Instrumentation Cable, PLTC, Ind & Overall Shield
Item #: 931435
Cat #: HW10301824
UPC:
to view pricing and more.
Documents & Guides
Instrumentation Cable, 18 AWG Copper, 24-Pair, Type PLTC / ITC, 105 Degrees Celsius Rating, Individual & Overall Shield, PVC Insulation, PVC Jacket, 300 Volts
Overview
Instrumentation Cable, 18 AWG Copper, 24-Pair, Type PLTC / ITC, 105 Degrees Celsius Rating, Individual & Overall Shield, PVC Insulation, PVC Jacket, 300 Volts
For use in instrumentation and process control applications where superior protection from electrostatic interference is required. UL listed as Type PLTC and ITC and approved for installation indoors or outdoors, aerially, in conduits, ducts and cable trays in circuits not exceeding 300 volts.
Also known as: HW10301824
Specifications
| Gauge: | 18 AWG |
| Volts AC: | 300 |
| Jacket: | PVC |
| Conductors: | 24 Pair |
| Shielding: | Shielded |
| Gauge: | 18 AWG |
| Jacket: | PVC |
| Shielding: | Shielded |
| Volts AC: | 300 |
| Conductors: | 24 Pair |