M12 Camouflage Heated Jacket Kit XL

Item #: 931587
Cat #: 2393-XL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Heated Jacket, Camouflage, Battery: M12 Lithium, Size: XL. Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge.

Overview

Heated Jacket, Camouflage, Battery: M12 Lithium, Size: XL. Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge.
Milwaukee® M12™ Heated Jacket: Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Jackets integrate (5) carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across core body areas and pockets. Wind and water resistant, the versatile soft shell construction keeps weather out while high-loft insulation and a thermal fleece lining hold heat in to maximize warmth and reduce the number of layers needed. Featuring special noise-reducing fabric and Realtree Xtra® Camo the jacket maximizes warmth while blending in with the natural colors of the fall, winter and early spring.
Also known as: 2393-XL

Specifications

Type: Jacket, Lithium Battery, Heated, M12, USB
Size: XL
Color: Camouflage
Volts DC: 12
Type: Jacket, Lithium Battery, Heated, M12, USB
Color: Camouflage
Size: XL
Volts DC: 12

Customer Reviews

No reviews for this product
(0)