M12 Black Heated Jacket Kit XXL

Item #: 931588

Cat #: 2395-2X

UPC: 045242338856

to view pricing and more.
Documents & Guides
Heated Jacket, Black, Battery: M12 Lithium, Size: XXL. Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge.

Overview

Heated Jacket, Black, Battery: M12 Lithium, Size: XXL. Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge.

Milwaukee® M12™ Heated Jacket: Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Jackets integrate (5) carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across core body areas and front pockets. Wind and water resistant, the versatile soft shell construction keeps weather out while high-loft insulation and a thermal fleece lining hold heat in to maximize warmth and reduce the number of layers needed in cold weather conditions.

Also known as: 045242338856, 2395-2X

Specifications

Type: Jacket, Lithium Battery, Heated, M12, USB
Color: Black
Volts DC: 12
Size: 2XL
Type: Jacket, Lithium Battery, Heated, M12, USB
Volts DC: 12
Color: Black
Size: 2XL