1
more
Metal Staple, Recessed head, 9/16 x 1-1/4"
Item #:
932197
Cat #:
MS-975B
UPC:
032076152291
Sign In or Register to view pricing and more.
Documents & Guides
Metal Staple, Recessed head, 9/16 x 1-1/4 Inch, Contractor Length, 3 Cond #14, #12, and #10 NM, QTY 5000
Overview
Metal Staple, Recessed head, 9/16 x 1-1/4 Inch, Contractor Length, 3 Cond #14, #12, and #10 NM, QTY 5000
These 1-1/4 in. x 9/16 in. Graphite Metallic Steel Staples are designed to secure 14/3, 12/3 and 10/3 NM cables. These strong steel staples feature burr free, sharper tips so the legs drive in straight without splitting wood and are engineered with recessed heads to protect cable jackets. Virtually oil-free for cleaner handling and manufactured to contractor preferred length. Designed to be driven into wood with a hammer. Made in the USA.
Also known as: 032076152291, MS-975B
Specifications
Width: | 9/16 in |
Material: | Steel |
Length: | 1-1/4 in |
Width: | 9/16 in |
Length: | 1-1/4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)