15A COM SELF TEST

Item #: 932383

Cat #: GFTRST15WNL

UPC: 883778123436

Sign In or Register to view pricing and more.
Documents & Guides
15A COM SELF TEST TR NIGHTLIGHT GFR WHIT

Overview

15A COM SELF TEST TR NIGHTLIGHT GFR WHIT

Hubbell’s DIN Rail Utility Box offers a labor saving way to provide utility power to any control cabinet. Installing the DIN Rail Utility Box is as easy as snapping the box onto a 35mm DIN Rail and connecting the line, neutral and ground wires to the terminal block. Utility power for fans, lights, laptop computers, testers or any other power requirement. If load limiting is a concern, Hubbell’s “CB” version comes with a 5 Amp circuit breaker that provides over-current protection to make sure that large loads are not drawn from the DIN Rail Utility Box. All Hubbell DIN Rail Utility Boxes may be mounted either vertically or horizontally on the DIN Rail; the “H” version comes with the terminal block mounted for easy wiring when the DIN Rail Utility Box is mounted horizontally.

Also known as: 883778123436, GFTRST15WNL

Specifications

Wattage: 1875
Type: Decorator Duplex
Color: White
NEMA Configuration: 5-15R
Wattage: 1875
Color: White
Type: Decorator Duplex
NEMA Configuration: 5-15R