15 Amp, 125 Volt Tamper Resistant GFCI, Stone

Item #: 932458
Cat #: SCR-15-GFST-ST
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Stone.

Overview

15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Stone.
Tamper resistant, Self-testing GFCI receptacle, 15A in stone
Also known as: SCR-15-GFST-ST

Specifications

Mounting: Insert
Amps: 15
Color: Stone
Gangs: 1
Type: Self Testing, Decora
Volts AC: 125
Mounting: Insert
Color: Stone
Type: Self Testing, Decora
Amps: 15
Gangs: 1
Volts AC: 125

Customer Reviews

No reviews for this product
(0)