9WLED/RDL/4/120V/GBL/DIM 90CRI

Item #: 932503

Cat #: S9116

UPC: 045923091162

to view pricing and more.
Fixture RetroFit, Designation: 9W LED Downlight Retrofit Kit - 40' Beam Spread - Medium Base - 3000K - 120V

Overview

Fixture RetroFit, Designation: 9W LED Downlight Retrofit Kit - 40' Beam Spread - Medium Base - 3000K - 120V
Also known as: 045923091162, S9116

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Type: Damp Location, Retrofit
Volts AC: 120
Color: White
Wattage: 9
Diameter: 4 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Type: Damp Location, Retrofit
Color: White
Diameter: 4 in
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 9
Light Technology: LED