Poke-Thru Device, Flush, Diameter: 7-1/2", Non-Metallic Cover

Item #: 932506

Cat #: RC3ATCAA

UPC: 786564054986

to view pricing and more.
Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Aluminum with Brushed Aluminum Flange. Diameter: 7-1/2 Inch. Depth: 9 Inch. Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Ortronics TracJack Mounting Bezel & (2) Ortronics Series II Communication Housing (Devices Sold Separately). For use with Carpet or Tile Applications.

Overview

Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Aluminum with Brushed Aluminum Flange. Diameter: 7-1/2 Inch. Depth: 9 Inch. Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Ortronics TracJack Mounting Bezel & (2) Ortronics Series II Communication Housing (Devices Sold Separately). For use with Carpet or Tile Applications.
Also known as: 786564054986, RC3ATCAA

Specifications

Depth: 9 in
Material: Aluminum
Depth: 9 in
Material: Aluminum