Kichler, 7.5" Flush Mount, Dimmable, White

Item #: 932628

Cat #: 43846WHLED30

UPC: 783927477963

to view pricing and more.
Kichler, Signature 1 Ceiling Light, 7.5 Inch Width, 1.25 Inch Height, Flush Mount, 120 Volt, 15 Watt, Line Voltage, 3000K, Dimmable, Title 24, Wet Location, White.

Overview

Kichler, Signature 1 Ceiling Light, 7.5 Inch Width, 1.25 Inch Height, Flush Mount, 120 Volt, 15 Watt, Line Voltage, 3000K, Dimmable, Title 24, Wet Location, White.

Enjoy the efficiency of LED lighting throughout your home with our new, easy-to-install, LED ceiling flush mount downlight¿ an excellent alternative to recessed lighting.

Also known as: 783927477963, 43846WHLED30, Puck Light

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Type: Ceiling Light
Volts AC: 120
Wattage: 15
Color: White
Standards: ADA Compliant
Color Temperature: 3000 (Warm White)
Type: Ceiling Light
Wattage: 15
Standards: ADA Compliant
Mounting: Flush
Volts AC: 120
Color: White