Concept HMI Enclosure Blue Handle Type 4, 420x450x120mm, Light Gray, Mild Steel

Item #: 932792

Cat #: CP424512B

UPC: 783510151980

Sign In or Register to view pricing and more.
A versatile HMI enclosure with holes for quick mounting to support arm systems and pedestals. This Concept HMI Enclosure Blue Handle Type 4, CP424512B item measures 420x450x120mm with a material of Steel color Lt Gray.

Overview

A versatile HMI enclosure with holes for quick mounting to support arm systems and pedestals. This Concept HMI Enclosure Blue Handle Type 4, CP424512B item measures 420x450x120mm with a material of Steel color Lt Gray.

A traditional landscape-oriented HMI enclosure made of light-gray steel, the CONCEPT HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure.

Also known as: 783510151980, CP424512B

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Width: 17.720 in
Depth: 4.720 in
Height: 16.540 in
IP/NEMA Rating: IP66, NEMA 4
Width: 17.720 in
Height: 16.540 in
Material: Steel
Depth: 4.720 in