Cable Tray, Ladder Type, Aluminum, 9" Width, 12' Length

Item #: 932819

Cat #: 26A09-09-144

UPC: 781011170684

to view pricing and more.
Documents & Guides
Cable Tray, Ladder Type, Aluminum, 9" Width, 12' Length, 9" Rung Spacing

Overview

Cable Tray, Ladder Type, Aluminum, 9" Width, 12' Length, 9" Rung Spacing
Also known as: 781011170684, 26A09-09-144

Specifications

Width: 0.059 in
Length: 12 ft
Material: Aluminum
Width: 0.059 in
Material: Aluminum
Length: 12 ft