MACHINE TOOL

Item #: 93285

Cat #: 1497A-A5-M18-3-N

UPC: 662074930838

to view pricing and more.
Documents & Guides
AB 1497A-A5-M18-3-N MACHINE TOOL

Overview

AB 1497A-A5-M18-3-N MACHINE TOOL
Also known as: 662074930838, 1497A-A5-M18-3-N

Specifications

Type: Industrial Control, Transformer
Volt Amps: 200
Primary Voltage: 480, 230
Secondary Voltage: 24/120
Type: Industrial Control, Transformer
Primary Voltage: 480, 230
Volt Amps: 200
Secondary Voltage: 24/120