Breaker, Molded Case, 200A, 600VAC, 22kAIC, 2P, Thermal Magnetic

Item #: 932871

Cat #: TJJ426200WL

UPC: 783164049428

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 200 Amp, 600 Volt AC, 22 kAIC, 2-Pole, Thermal Magnetic, Non-Interchangable Trip Unit

Overview

Breaker, Molded Case, 200 Amp, 600 Volt AC, 22 kAIC, 2-Pole, Thermal Magnetic, Non-Interchangable Trip Unit
Also known as: 783164049428, TJJ426200WL

Specifications

Amps: 200
Mounting: Panel
Poles: 2
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating DC: 22 kA
Interrupt Rating AC: 22 kA
Amps: 200
Poles: 2
Volts AC: 600
Interrupt Rating AC: 22 kA
Mounting: Panel
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 22 kA