
Compact Fluorescent Lamp, 2-Pin, Dulux D, 13W, 4100K
Item #: 93288
Cat #: CF13DD/841/ECO
UPC: 046135211201
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (GX23-2), Lumens: 780, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21120* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 13 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (GX23-2), Lumens: 780, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21120* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135211201, CF13DD/841/ECO
Specifications
| Lumens: | 780 |
| Color Temperature: | 4100 (Cool White) |
| Wattage: | 13 |
| Color Rendering Index (CRI): | 82 |
| Shape: | 2D (Double D) |
| Volts AC: | 120 |
| Light Technology: | Fluorescent |
| Base: | 2-Pin (GX23-2) |
| Lumens: | 780 |
| Wattage: | 13 |
| Shape: | 2D (Double D) |
| Light Technology: | Fluorescent |
| Color Temperature: | 4100 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Base: | 2-Pin (GX23-2) |