Type BW Circuit Breaker W/Shunt Trip

Item #: 932931
Cat #: BW2150SR01
UPC: 786676008525
Sign In or Register to view pricing and more.
Documents & Guides
Type BW Circuit Breaker, 150A, Two-pole, 120/240V, 10 kAIC, Plug-on, #2-300 kcmil, Used with: Type ECB Unit Enclosures, 120V shunt trip

Overview

Type BW Circuit Breaker, 150A, Two-pole, 120/240V, 10 kAIC, Plug-on, #2-300 kcmil, Used with: Type ECB Unit Enclosures, 120V shunt trip
Also known as: 786676008525, BW2150SR01

Specifications

Family / Style: BW
Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 150
Interrupt Rating AC: 10 kA
Family / Style: BW
Poles: 2
Amps: 150
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)