2 Switch Combination, 15 A, 120 V, Rocker Style, Ivory

Item #: 933047

Cat #: 1754-ILI

UPC: 078477813089

to view pricing and more.
Documents & Guides
Individual Switches 15 Amp, 120 Volt/device Total 20 Amp, 120volt. 2 Switch Combination, Rocker Style, Illuminated, W/ Screw Terminals And Push-in Wiring. Ivory

Overview

Individual Switches 15 Amp, 120 Volt/device Total 20 Amp, 120volt. 2 Switch Combination, Rocker Style, Illuminated, W/ Screw Terminals And Push-in Wiring. Ivory
Also known as: 078477813089, 1754-ILI

Specifications

Type: Dual switch
Material: Thermoplastic
Color: Ivory
Type: Dual switch
Color: Ivory
Material: Thermoplastic