I/O Module, Digital DC Individually Isolated Input, 16 Channel, 24VDC

Item #: 93306

Cat #: 1756-IB16ISOE

UPC: 612598299669

to view pricing and more.
I/O Module, ControlLogix, Digital DC, Individually Isolated, Sequence of Events Inputs, 16 Channel, 24 Volt DC *** Rockwell Automation Preferred Product ***

Overview

I/O Module, ControlLogix, Digital DC, Individually Isolated, Sequence of Events Inputs, 16 Channel, 24 Volt DC *** Rockwell Automation Preferred Product ***
Also known as: 612598299669, 1756-IB16ISOE

Specifications

Mounting: Chassis
Volts DC: 24
Family / Style: ControlLogix
Type: I/O Module
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Mounting: Chassis
Family / Style: ControlLogix
Standards: Build America Buy America Compliant
Volts DC: 24
Type: I/O Module
Special Program: Rockwell Automation Preferred Product