This product has been discontinued.

8' LED Suspended Luminaire, 7500 Lumen, 4000K, 120-277V
Item #: 933266
Cat #: CS18-75L-40K-CMA
UPC:
to view pricing and more.
Documents & Guides
8 Foot LED Suspended Ambient Luminaire, 7500 Lumen, 4000K, 120-277 Volt, Cree SmartCast Technology
Overview
8 Foot LED Suspended Ambient Luminaire, 7500 Lumen, 4000K, 120-277 Volt, Cree SmartCast Technology
Also known as: CS18-75L-40K-CMA
Specifications
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 7500 |
| Wattage: | 75 |
| Length: | 8 ft |
| Light Technology: | LED |
| Mounting: | Suspension |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 75 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 7500 |
| Length: | 8 ft |
| Mounting: | Suspension |