3/4" Liquidtight Steel Flex, Extreme Temp, Black, 100' Coil

Item #: 9333

Cat #: ATX075-TB

UPC: 786210915593

to view pricing and more.
Documents & Guides
3/4 Inch Liquidtight Flexible Steel Conduit, Type ATX - Extreme (High/Low) Temperature, Thermoplastic Rubber Jacket, Black, 100' Coil

Overview

3/4 Inch Liquidtight Flexible Steel Conduit, Type ATX - Extreme (High/Low) Temperature, Thermoplastic Rubber Jacket, Black, 100' Coil
Also known as: 786210915593, ATX075-TB

Specifications

Diameter: 3/4 in
Length: 100 ft
Jacket: PVC
Color: Black
Material: Steel
Package Type: Coil
Type: ATX - Extreme Temperature
Diameter: 3/4 in
Jacket: PVC
Material: Steel
Type: ATX - Extreme Temperature
Length: 100 ft
Color: Black
Package Type: Coil