Tamper Resistant Receptacle, White

Item #: 933619

Cat #: NTR-20-GFST-WH

UPC: 784276158503

to view pricing and more.
Documents & Guides
Tamper Resistant, Self-Testing GFCI Receptacle, 20 Amp at 125 VAC, 60 Hz, Color: White

Overview

Tamper Resistant, Self-Testing GFCI Receptacle, 20 Amp at 125 VAC, 60 Hz, Color: White

Tamper resistant, Self-testing GFCI receptacle, 20A in white

Also known as: 784276158503, NTR-20-GFST-WH

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Duplex, Self-Testing
Amps: 20
Color: White
Volts AC: 125
Mounting: Input
Type: Receptacle, GFCI, Tamper-Resistant, Duplex, Self-Testing
Color: White
Mounting: Input
Amps: 20
Volts AC: 125