This product may not be available in all locations.
1
more

22mm Assembled Pushbutton, Flush, Blue, Compact
Item #: 933626
Cat #: CP110L-10
UPC: 320500240745
to view pricing and more.
Documents & Guides
22mm Assembled Pushbutton, Flush, Blue, Compact22.5 mm, Non-Illuminated, Blue, Plastic, Flush, Momentary, Compact Style Pushbutton, 300V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 1 Normally Open Contact.
Overview
22mm Assembled Pushbutton, Flush, Blue, Compact22.5 mm, Non-Illuminated, Blue, Plastic, Flush, Momentary, Compact Style Pushbutton, 300V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 1 Normally Open Contact.
Compact Pushbutton - Momentary - Flush - Blue - Non-illuminated - Black plastic - 1NO
Also known as: 320500240745, CP110L-10
Specifications
| Type: | Flush, Non-Illuminated, Momentary |
| Color: | Blue |
| Volts DC: | 600 |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Volts AC: | 600 |
| Type: | Flush, Non-Illuminated, Momentary |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Color: | Blue |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |