NSI 750-3 Cable Tie Orange 7.5" 50l

Item #: 933769

Cat #: 750-3

UPC: 662381353504

to view pricing and more.
Documents & Guides
NSI 750-3 7.5" ORANGE CABLE T

Overview

NSI 750-3 7.5" ORANGE CABLE T
Also known as: 662381353504, 750-3

Specifications

Color: Orange
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.500 in
Color: Orange
Material: Nylon
Weight Capacity: 50 lbs
Length: 7.500 in