NSI 750-6 Cable Tie Blue 7.5" 50lb

Item #: 933799

Cat #: 750-6

UPC: 662381353474

to view pricing and more.
Documents & Guides
NSI 750-6 7.5" BLUE CABLE TIE

Overview

NSI 750-6 7.5" BLUE CABLE TIE
Also known as: 662381353474, 750-6

Specifications

Color: Blue
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.500 in
Color: Blue
Material: Nylon
Weight Capacity: 50 lbs
Length: 7.500 in