Connection Cable, EtherNet, 4 Conductor, M12 Male, Flying Lead, 10m

Item #: 933831

Cat #: 1585D-M4UB-10

UPC: 885630038773

to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, M12 Straight Male, Flying Lead, Teal PUR, Foil & Braided Shield, Halogen Free, 10 meter *** Rockwell Automation Preferred Product ***

Overview

Connection Cable, EtherNet, 4 Conductor, M12 Straight Male, Flying Lead, Teal PUR, Foil & Braided Shield, Halogen Free, 10 meter *** Rockwell Automation Preferred Product ***

Ethernet Media,Micro D-Code, QD Style,Standard,Straight Male,4 conductors (2-pair),Teal Shld 26AWG Flex LSZH PUR,100BASE-TX, 100 Mbit/s,No connector ,flying leads,No Connector,standard,10 Meters,Standard

Also known as: 885630038773, 1585D-M4UB-10

Specifications

Type: Connection Cable
Color: Teal
Length: 10 m
Conductors: 2 Pair
Jacket: PUR, Polyurethane
Special Program: Rockwell Automation Preferred Product
Type: Connection Cable
Length: 10 m
Jacket: PUR, Polyurethane
Color: Teal
Conductors: 2 Pair
Special Program: Rockwell Automation Preferred Product