Breaker, Molded Case, Tmax, 30A, 3P, 480VAC, 65kAIC, Lug In/Lug Out

Item #: 933896

Cat #: T2H030TW

UPC: 662019936147

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, 480 Volt AC, 30 Amp, Trip Range: 500 Amp, Frequency Rating: 50 - 60 Hz, Frame: 100 Amp, Trip Type: Thermal-Magnetic, Interrupt Rating: 65 kAIC @ 480 Volt AC, 3-Pole, Length: 3.540 Inch, Width: 2.760 Inch, Height: 5.120 Inch

Overview

Circuit Breaker, 480 Volt AC, 30 Amp, Trip Range: 500 Amp, Frequency Rating: 50 - 60 Hz, Frame: 100 Amp, Trip Type: Thermal-Magnetic, Interrupt Rating: 65 kAIC @ 480 Volt AC, 3-Pole, Length: 3.540 Inch, Width: 2.760 Inch, Height: 5.120 Inch

Circuit Breaker, 480 Volt AC, 30 Amp, Trip Range: 500 Amp, Frequency Rating: 50 - 60 Hz, Frame: 100 Amp, Trip Type: Thermal-Magnetic, Interrupt Rating: 65 kAIC @ 480 Volt AC, 3-Pole, Length: 3.540 Inch, Width: 2.760 Inch, Height: 5.120 Inch

Also known as: 662019936147, T2H030TW

Specifications

Poles: 3
Volts AC: 480
Mounting: Surface
Type: Breaker; Molded Case
Amps: 30
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Mounting: Surface
Amps: 30
Interrupt Rating AC: 65 kA
Volts AC: 480
Type: Breaker; Molded Case
Interrupt Rating DC: 65 kA