Type TC-ER Tray Cable, 8/2, 600V, Rated 90°C, Black

Item #: 933917

Cat #: A10802

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type TC-ER Tray Cable, 8 AWG (THHN), 2 Conductor, 600V, PVC Jacket, PVC/Nylon Insulation, Rated 90°C

Overview

Type TC-ER Tray Cable, 8 AWG (THHN), 2 Conductor, 600V, PVC Jacket, PVC/Nylon Insulation, Rated 90°C

Permitted for Exposed Run (ER) use in accordance with NEC

Also known as: A10802

Specifications

Conductors: 2
Jacket: PVC
Gauge: 8 AWG
Conductors: 2
Gauge: 8 AWG
Jacket: PVC