Enclosure, Wall Mount, Hinge Cover With Clamps, NEMA 4X, 16 x 12 x 6", Stainless Steel

Item #: 934395

Cat #: 1418N4SSB6

UPC: 623980384207

to view pricing and more.
Documents & Guides
Enclosure, Wall Mount, Hinge Cover With Clamps, NEMA 4X, 16 x 12 x 6", Stainless Steel

Overview

Enclosure, Wall Mount, Hinge Cover With Clamps, NEMA 4X, 16 x 12 x 6", Stainless Steel

Perfect for demanding industrial environments, this robust enclosure is engineered to protect instruments, electrical, hydraulic or pneumatic control systems, junction boxes and terminal wiring. Built to withstand heavy washdowns and extremely wet conditions, it also delivers superior corrosion resistance for applications where long-term durability is critical. Dependable protection you can trust for your most challenging installations.

Also known as: 623980384207, 1418N4SSB6

Features & Benefits

  • Secure sealing: tight gaskets and sealing to maintain enclosure integrity against water and contaminants.
  • Multiple sizes and mounting options: available in a range of dimensions and mounting configurations to fit varied installation needs.
  • Versatile applications: suitable for instruments, electrical, hydraulic and pneumatic control systems, junction boxes and terminal wiring.
  • Corrosion resistance: materials and finishes selected to resist rust and chemical attack in corrosive settings.
  • Durable construction: rugged design for long-term reliability in demanding industrial environments.
  • Superior wet-condition protection: designed to withstand heavy washdowns and sustained exposure to very wet environments.
  • Easy access: user-friendly access panels or doors for straightforward maintenance and wiring.

Specifications

Height: 16 in
Width: 12 in
Depth: 6 in
Material: Stainless Steel
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Height: 16 in
Depth: 6 in
Mounting: Wall
Width: 12 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X