Cable Tie, 17", 50 lb., Natural, 100/Bag

Item #: 934483

Cat #: IT5S-C

UPC: 783250574599

to view pricing and more.
Documents & Guides
No Documents Available
IDE IT5S-C CBL TIE17"50LBNAT'

Overview

IDE IT5S-C CBL TIE17"50LBNAT'
Also known as: 783250574599, IT5S-C

Specifications

Length: 17 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 17 in
Weight Capacity: 50 lbs
Color: Natural
Material: Nylon