REXEL logo

Fluorescent Lamp, Extended Performance, T8, 96", 59W, 3500K

Item #: 93451
Cat #: FO96/835/XP/ECO
UPC: 046135220340
Sign In or Register to view pricing and more.
Fluorescent Lamp, Extended Performance, T8, 59 Watt, 3500K, Base: Single Bipin, 85 CRI, Lumens: 6100, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22034*

Product Overview

Fluorescent Lamp, Extended Performance, T8, 59 Watt, 3500K, Base: Single Bipin, 85 CRI, Lumens: 6100, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22034*
Also known as: 046135220340, FO96/835/XP/ECO

Documents

Specifications

Lumens: 6100
Wattage: 59
Color Rendering Index (CRI): 85
Shape: T8 (Tubular)
Length: 8 ft
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Lumens: 6100
Color Rendering Index (CRI): 85
Length: 8 ft
Light Technology: Fluorescent
Wattage: 59
Shape: T8 (Tubular)
Color Temperature: 3500 (Neutral White)
Base: 1-Pin (Fa8)

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)