1" Straight Corrosion Resistant Nylon Cord Grip, 0.625-0.750"

Item #: 934744

Cat #: ZS310CR

UPC: 783936989754

to view pricing and more.
Documents & Guides
Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 0.625 Inch - 0.750 Inch, Color: Yellow.

Overview

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 0.625 Inch - 0.750 Inch, Color: Yellow.

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 0.625 Inch - 0.750 Inch, Color: Yellow.

Also known as: 783936989754, ZS310CR

Features & Benefits

  • Nylon retention ring for increased holding power
  • Neoprene bushing seals against moisture
  • Nylon connectors obtain approximately the same retention values as metal cord connectors

Specifications

Diameter: 1 in
Material: Nylon
Diameter Range: 0.625 - 0.750 in
Diameter: 1 in
Diameter Range: 0.625 - 0.750 in
Material: Nylon