Cord Grip, 3/4", 90°, Corrosion Resistant Nylon

Item #: 934749

Cat #: ZN210CR

UPC: 783936989877

to view pricing and more.
Documents & Guides
Corrosion Resistant Cord Connector, 90 Degree, 3/4 Inch NPT Hub Size, Cord Range: 0.625 Inch - 0.750 Inch, Yellow Nylon

Overview

Corrosion Resistant Cord Connector, 90 Degree, 3/4 Inch NPT Hub Size, Cord Range: 0.625 Inch - 0.750 Inch, Yellow Nylon

Durable nylon construction makes these connectors perfectly suited to corrosive environments. Typical applications for nylon cord connectors include food processing facilities, chemical and sewage treatment plants and off-shore and dockside installations.

Also known as: 783936989877, ZN210CR

Features & Benefits

  • Nylon retention ring for increased holding power
  • Neoprene bushing seals against moisture
  • Nylon connectors obtain approximately the same retention values as metal cord connectors

Specifications

Diameter: 3/4 in
Material: Nylon, Aluminum
Diameter Range: 0.625 - 0.750 in
Diameter: 3/4 in
Diameter Range: 0.625 - 0.750 in
Material: Nylon, Aluminum