
1/2", Type T, "E" Series, Aluminum Conduit Body
Item #: 934886
Cat #: EAT-1
UPC: 783936165400
to view pricing and more.
Documents & Guides
Conduit Body, Type: T, "E" Series, Size: 1/2", Material: Aluminum Alloy.
Overview
Conduit Body, Type: T, "E" Series, Size: 1/2", Material: Aluminum Alloy.
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936165400, EAT-1, tee
Features & Benefits
- Flat back design for easy mounting close to walls
- Cast of high strength, corrosion and weather resistant aluminum alloy with painted finish
- May be used on aluminum or steel conduit
- Lightweight, makes installation simple
- Ideal for commercial and light industrial applications
Specifications
| Type: | Type T |
| Material: | Aluminum Alloy |
| Hub Diameter: | 1/2 in |
| Type: | Type T |
| Hub Diameter: | 1/2 in |
| Material: | Aluminum Alloy |