1", Type T, "E" Series, Aluminum Conduit Body

Item #: 934887
Cat #: EAT-3
UPC: 783936165424
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: T, "E" Series, Size: 1", Material: Aluminum Alloy.

Overview

Conduit Body, Type: T, "E" Series, Size: 1", Material: Aluminum Alloy.
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936165424, EAT-3

Specifications

Diameter: 1 in
Material: Aluminum Alloy
Diameter: 1 in
Material: Aluminum Alloy

Customer Reviews

No reviews for this product
(0)