
to view pricing and more.
Documents & Guides
KIN B 900 10 GR Deep Strut 12GA
Overview
KIN B 900 10 GR Deep Strut 12GA
Also known as: 785991165623, B-900-10-GR
Specifications
| Height: | 1 1/2 in |
| Width: | 1 1/2 in |
| Length: | 20 ft |
| Material: | Steel |
| Finish: | Green Painted |
| Height: | 1 1/2 in |
| Length: | 20 ft |
| Finish: | Green Painted |
| Width: | 1 1/2 in |
| Material: | Steel |