nVent CADDY Superklip, 0.98"–1.09" OD, 3/4" Rigid, 3/4" Pipe

Item #: 935331

Cat #: 389006

UPC: 782856597865

to view pricing and more.
Documents & Guides
CDY 389006 SUPERKLIP 25MM G 2

Overview

CDY 389006 SUPERKLIP 25MM G 2

Snap close plastic pipe clamp; for use with non-insulated metal/copper/plastic pipe and cable/conduit.

Also known as: 782856597865, 389006

Features & Benefits

  • Closes and locks automatically when the pipe, tube or cable is inserted
  • One-piece clamp for fast and convenient installation
  • Fasten with either wood screw, dual threaded screw with or without collar, nail with collar, threaded rod, mounting plate or shot-fire bracket

Specifications

Diameter: 3/4 in
Material: Xenoy
Diameter: 3/4 in
Material: Xenoy