JIC W TROUGHS CH 8X8X12

Item #: 935381

Cat #: T8812CH

UPC: 786725326723

to view pricing and more.
JIC W TROUGHS CH 8X8X12

Overview

JIC W TROUGHS CH 8X8X12

Designed to protect wiring from dirt, dust, oil and water.

Also known as: 786725326723, T8812CH

Features & Benefits

  • Trough and cover fabricated from 14 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Oil resistant gasket and adhesive are provided. Trough comes complete with easy to operate external clamps and a continuous hinge. External mounting feet are provided.

Specifications

Length: 12 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
Length: 12 in
Width: 8 in
Height: 8 in
Number of Knockouts: 0
Color: Gray
Material: Steel
Standards: California Proposition 65
Knockouts: No