4' 17.5W T8 LED Lamp, 40K

Item #: 935484

Cat #: 17.5T8/4F/840/BYP

UPC: 737212978291

to view pricing and more.
Documents & Guides
LED Lamp, 17.5W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2000, CRI: 80, Color Temperature: 4000K, Rated Life: 50,000 Hrs., NOTE: Direct Wire Live. Use Non-Shunted Lamp Holders. Bypass Ballast.

Overview

LED Lamp, 17.5W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2000, CRI: 80, Color Temperature: 4000K, Rated Life: 50,000 Hrs., NOTE: Direct Wire Live. Use Non-Shunted Lamp Holders. Bypass Ballast.
Also known as: 737212978291, 17.5T8/4F/840/BYP

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 2000
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 2000
Color Rendering Index (CRI): 80
Dimmable: No
Type: Ballast Bypass (Type B)