12W A19 LED Lamp, 40K

Item #: 935510
Cat #: 12A19G4DIM/840
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1180, CRI: 80, Color Temperature: 4000K, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1180, CRI: 80, Color Temperature: 4000K, Rated Average Life: 25,000 Hrs.
Also known as: 12A19G4DIM/840

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 1180
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 1180
Volts AC: 120
Shape: A19 (Arbitrary)
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 12
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)