Cable Tray, Ladder Type, Aluminum, 9" Spacing, 6" Wide, 25' Long

Item #: 935537

Cat #: H46A09-06-300

UPC: 781011225001

to view pricing and more.
Documents & Guides
Cable Tray, Ladder Type, Aluminum, 9" Spacing, 6" Wide, 25' Long

Overview

Cable Tray, Ladder Type, Aluminum, 9" Spacing, 6" Wide, 25' Long
Also known as: 781011225001, H46A09-06-300

Specifications

Length: 25 ft
Width: 6 in
Material: Aluminum
Length: 25 ft
Material: Aluminum
Width: 6 in